Zoro Homepage

Spk Eng C Bs, 78CS13 3 7/16

  • Mfr # 78CS13 3 7/16

  • Zoro # G2532333


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
11.625
Weight
35
Number of Teeth
13
Hub Dia.
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS13 3 7/16
Zoro #
G2532333
UPC #
697950324319
Country of Origin
United States

Dimensions

Outside Diameter
11.625
Hub Dia.
5.5
Pitch Dia.
2.609
Chain Roller Dia.
0.875
Roller Width
0.938
Set Screw Size
3/4-10X3/4
Storage Width
11.625
Tooth Thickness
7/8
Length through Bore
4.5
Pitch Diameter
10.9
Keyway Size
7/8 X 7/16
Storage Length
11.625

Details

Material
Steel
Weight
35
Number of Teeth
13
Stocked Finished Bore
3.4375
Chain Number
78
Number of Rows
1
Number of Set Screws
2
Chain Type
Engineered Chain
Bore Type
Bored to Size
Set Screw Location
2, over key/90
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.