Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS14 1 15/16

  • Mfr # 78CS14 1 15/16

  • Zoro # G2533298


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.431
Weight
47
Material
Steel
Tooth Thickness
7/8
Set Screw Location
2, over key/90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS14 1 15/16
Zoro #
G2533298
UPC #
697950324326
Country of Origin
United States

Dimensions

Outside Diameter
12.431
Tooth Thickness
7/8
Hub Dia.
5.5
Chain Roller Dia.
0.875
Storage Width
12.431
Roller Width
0.938
Length through Bore
4.5
Pitch Dia.
2.609
Storage Length
12.431
Pitch Diameter
11.72
Keyway Size
1/2 X 1/4
Set Screw Size
1/2-13X1/2

Details

Weight
47
Material
Steel
Set Screw Location
2, over key/90
Number of Teeth
14
Surface Treatment
Protective Coating
Number of Set Screws
2
Chain Number
78
Number of Rows
1
Bore Type
Bored to Size
Stocked Finished Bore
1.9375
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.