Zoro Homepage

Spk Eng C Bs, 78CS14 2 15/16

  • Mfr # 78CS14 2 15/16

  • Zoro # G2534013


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.431
Weight
42
Material
Steel
Pitch Dia.
2.609
Storage Length
12.431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS14 2 15/16
Zoro #
G2534013
UPC #
697950324333
Country of Origin
United States

Dimensions

Outside Diameter
12.431
Pitch Dia.
2.609
Storage Length
12.431
Storage Width
12.431
Chain Roller Dia.
0.875
Length through Bore
4.5
Hub Dia.
5.5
Tooth Thickness
7/8
Set Screw Size
5/8-11X5/8
Keyway Size
3/4 X 3/8
Pitch Diameter
11.72
Roller Width
0.938

Details

Weight
42
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Chain Type
Engineered Chain
Bore Type
Bored to Size
Set Screw Location
2, over key/90
Number of Teeth
14
Stocked Finished Bore
2.9375
Number of Set Screws
2
Chain Number
78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.