Zoro Homepage

Spk Eng C Bs, 78CS14 2 3/16

  • Mfr # 78CS14 2 3/16

  • Zoro # G2533864


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
12.431
Weight
45
Chain Number
78
Storage Width
12.431
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS14 2 3/16
Zoro #
G2533864
UPC #
697950324340
Country of Origin
United States

Dimensions

Outside Diameter
12.431
Storage Width
12.431
Pitch Diameter
11.72
Hub Dia.
5.5
Storage Length
12.431
Roller Width
0.938
Keyway Size
1/2 X 1/4
Pitch Dia.
2.609
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Length through Bore
4.5
Set Screw Size
1/2-13X1/2

Details

Material
Steel
Weight
45
Chain Number
78
Number of Teeth
14
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Number of Rows
1
Number of Set Screws
2
Chain Type
Engineered Chain
Stocked Finished Bore
2.1875
Set Screw Location
2, over key/90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.