Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS14 2 7/16

  • Mfr # 78CS14 2 7/16

  • Zoro # G2534068


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Weight
44
Outside Diameter
12.431
Material
Steel
Number of Teeth
14
Roller Width
0.938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS14 2 7/16
Zoro #
G2534068
UPC #
697950324357
Country of Origin
United States

Dimensions

Outside Diameter
12.431
Roller Width
0.938
Keyway Size
5/8 X 5/16
Storage Width
12.431
Pitch Dia.
2.609
Hub Dia.
5.5
Set Screw Size
5/8-11X5/8
Pitch Diameter
11.72
Tooth Thickness
7/8
Length through Bore
4.5
Storage Length
12.431
Chain Roller Dia.
0.875

Details

Weight
44
Material
Steel
Number of Teeth
14
Stocked Finished Bore
2.4375
Chain Number
78
Number of Set Screws
2
Chain Type
Engineered Chain
Surface Treatment
Protective Coating
Number of Rows
1
Set Screw Location
2, over key/90
Bore Type
Bored to Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.