Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS14 3 7/16

  • Mfr # 78CS14 3 7/16

  • Zoro # G2533121


product price: $692.99
/ea
Free Shipping & Returns

Key Features

Weight
37
Outside Diameter
12.431
Material
Steel
Set Screw Location
2, over key/90
Pitch Diameter
11.72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS14 3 7/16
Zoro #
G2533121
UPC #
697950324364
Country of Origin
United States

Dimensions

Outside Diameter
12.431
Pitch Diameter
11.72
Set Screw Size
3/4-10X3/4
Hub Dia.
5.5
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Length through Bore
4.5
Pitch Dia.
2.609
Storage Length
12.431
Keyway Size
7/8 X 7/16
Storage Width
12.431
Roller Width
0.938

Details

Weight
37
Material
Steel
Set Screw Location
2, over key/90
Bore Type
Bored to Size
Number of Teeth
14
Number of Rows
1
Chain Type
Engineered Chain
Surface Treatment
Protective Coating
Chain Number
78
Number of Set Screws
2
Stocked Finished Bore
3.4375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.