Zoro Homepage

Spk Eng C Bs, 78CS8 1 15/16

  • Mfr # 78CS8 1 15/16

  • Zoro # G2533882


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.299
Weight
17.14
Material
Steel
Surface Treatment
Protective Coating
Keyway Size
1/2 X 1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS8 1 15/16
Zoro #
G2533882
UPC #
697950323916
Country of Origin
United States

Dimensions

Outside Diameter
7.299
Keyway Size
1/2 X 1/4
Length through Bore
3.125
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Hub Dia.
4.75
Roller Width
0.938
Pitch Dia.
2.609
Storage Length
7.299
Storage Width
7.299
Pitch Diameter
6.82
Set Screw Size
1/2-13X1/2

Details

Weight
17.14
Material
Steel
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Chain Type
Engineered Chain
Set Screw Location
2, over key/90
Number of Set Screws
2
Chain Number
78
Number of Rows
1
Number of Teeth
8
Bore Type
Bored to Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.