Zoro Homepage

Spk Eng C Bs, 78CS8 1 7/16

  • Mfr # 78CS8 1 7/16

  • Zoro # G2530820


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
7.299
Material
Steel
Weight
18.39
Hub Dia.
4.75
Pitch Dia.
2.609
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS8 1 7/16
Zoro #
G2530820
UPC #
697950323923
Country of Origin
United States

Dimensions

Outside Diameter
7.299
Hub Dia.
4.75
Pitch Dia.
2.609
Tooth Thickness
7/8
Keyway Size
3/8 X 3/16
Storage Width
7.299
Pitch Diameter
6.82
Roller Width
0.938
Chain Roller Dia.
0.875
Set Screw Size
3/8-16X3/8
Length through Bore
3.125
Storage Length
7.299

Details

Material
Steel
Weight
18.39
Stocked Finished Bore
1.4375
Set Screw Location
2, over key/90
Chain Type
Engineered Chain
Number of Set Screws
2
Number of Teeth
8
Bore Type
Bored to Size
Surface Treatment
Protective Coating
Number of Rows
1
Chain Number
78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.