Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS8 2

  • Mfr # 78CS8 2

  • Zoro # G2530260


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
7.299
Weight
16.97
Hub Dia.
4.75
Chain Roller Dia.
0.875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS8 2
Zoro #
G2530260
UPC #
697950324371
Country of Origin
United States

Dimensions

Outside Diameter
7.299
Hub Dia.
4.75
Chain Roller Dia.
0.875
Pitch Diameter
6.83
Keyway Size
1/2 X 1/4
Storage Length
7.299
Length through Bore
3.125
Roller Width
0.938
Set Screw Size
1/2-13X1/2
Tooth Thickness
7/8
Pitch Dia.
2.609
Storage Width
7.299

Details

Material
Steel
Weight
16.97
Set Screw Location
2, over key/90
Number of Rows
1
Surface Treatment
Protective Coating
Chain Type
Engineered Chain
Stocked Finished Bore
2
Bore Type
Bored to Size
Chain Number
78
Number of Teeth
8
Number of Set Screws
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.