Zoro Homepage

Spk Eng C Bs, 78CS9 1 15/16

  • Mfr # 78CS9 1 15/16

  • Zoro # G3317217


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
8.176
Weight
25.9
Hub Dia.
5.25
Number of Rows
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS9 1 15/16
Zoro #
G3317217
UPC #
697950324418
Country of Origin
United States

Dimensions

Outside Diameter
8.176
Hub Dia.
5.25
Storage Width
8.176
Tooth Thickness
7/8
Keyway Size
1/2 X 1/4
Chain Roller Dia.
0.875
Pitch Diameter
7.63
Length through Bore
3.875
Roller Width
0.938
Set Screw Size
1/2-13X1/2
Pitch Dia.
2.609
Storage Length
8.176

Details

Material
Steel
Weight
25.9
Number of Rows
1
Bore Type
Bored to Size
Chain Number
78
Chain Type
Engineered Chain
Surface Treatment
Protective Coating
Stocked Finished Bore
1.9375
Number of Set Screws
2
Number of Teeth
9
Set Screw Location
2, over key/90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.