Zoro Homepage

Spk Eng C Bs, 78CS9 1 7/16

  • Mfr # 78CS9 1 7/16

  • Zoro # G2530014


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
8.176
Weight
27.46
Number of Teeth
9
Hub Dia.
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS9 1 7/16
Zoro #
G2530014
UPC #
697950324425
Country of Origin
United States

Dimensions

Outside Diameter
8.176
Hub Dia.
5.25
Pitch Diameter
7.63
Storage Length
8.18
Tooth Thickness
0.875
Set Screw Size
3/8-16X3/8
Roller Width
0.938
Chain Roller Dia.
0.875
Storage Width
8.18
Length through Bore
3.875
Pitch Dia.
2.609
Keyway Size
3/8 X 3/16

Details

Material
Steel
Weight
27.46
Number of Teeth
9
Stocked Finished Bore
1.4375
Chain Type
Engineered Chain
Set Screw Location
2 setscrews, 1 over kw and 1 at 90
Number of Set Screws
2
Bore Type
Bored to Size
Chain Number
78
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.