Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS9 2 15/16

  • Mfr # 78CS9 2 15/16

  • Zoro # G2530382


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Weight
21.53
Outside Diameter
8.176
Material
Steel
Storage Length
8.176
Roller Width
0.938
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS9 2 15/16
Zoro #
G2530382
UPC #
697950324449
Country of Origin
United States

Dimensions

Outside Diameter
8.176
Storage Length
8.176
Roller Width
0.938
Pitch Diameter
7.63
Hub Dia.
5.25
Chain Roller Dia.
0.875
Storage Width
8.176
Keyway Size
3/4 X 3/8
Tooth Thickness
7/8
Length through Bore
3.875
Pitch Dia.
2.609
Set Screw Size
5/8-11X5/8

Details

Weight
21.53
Material
Steel
Surface Treatment
Protective Coating
Chain Number
78
Chain Type
Engineered Chain
Number of Teeth
9
Number of Rows
1
Set Screw Location
2, over key/90
Number of Set Screws
2
Bore Type
Bored to Size
Stocked Finished Bore
2.9375

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.