Zoro Homepage

Spk Eng C Bs, 78CS9 2 3/16

  • Mfr # 78CS9 2 3/16

  • Zoro # G2530723


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
8.176
Material
Steel
Weight
25.02
Set Screw Size
1/2-13X1/2
Surface Treatment
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS9 2 3/16
Zoro #
G2530723
UPC #
697950324456
Country of Origin
United States

Dimensions

Outside Diameter
8.176
Set Screw Size
1/2-13X1/2
Keyway Size
1/2 X 1/4
Length through Bore
3.875
Pitch Dia.
2.609
Roller Width
0.938
Tooth Thickness
7/8
Storage Length
8.176
Pitch Diameter
7.63
Chain Roller Dia.
0.875
Storage Width
8.176
Hub Dia.
5.25

Details

Material
Steel
Weight
25.02
Surface Treatment
Protective Coating
Chain Number
78
Number of Set Screws
2
Chain Type
Engineered Chain
Number of Teeth
9
Stocked Finished Bore
2.1875
Number of Rows
1
Bore Type
Bored to Size
Set Screw Location
2, over key/90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.