Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 78CS9 2 7/16

  • Mfr # 78CS9 2 7/16

  • Zoro # G3346230


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Weight
23.91
Outside Diameter
8.176
Material
Steel
Number of Teeth
9
Hub Dia.
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS9 2 7/16
Zoro #
G3346230
UPC #
697950324463
Country of Origin
United States

Dimensions

Outside Diameter
8.176
Hub Dia.
5.25
Pitch Diameter
7.63
Chain Roller Dia.
0.875
Tooth Thickness
7/8
Pitch Dia.
2.609
Keyway Size
5/8 X 5/16
Roller Width
0.938
Length through Bore
3.875
Storage Width
8.176
Storage Length
8.176
Set Screw Size
5/8-11X5/8

Details

Weight
23.91
Material
Steel
Number of Teeth
9
Number of Set Screws
2
Stocked Finished Bore
2.4375
Chain Type
Engineered Chain
Bore Type
Bored to Size
Set Screw Location
2, over key/90
Chain Number
78
Number of Rows
1
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.