Zoro Homepage

Spk Eng C Bs, 78CS9 2

  • Mfr # 78CS9 2

  • Zoro # G2530303


product price: $466.99
/ea
Free Shipping & Returns

Key Features

Weight
25.69
Material
Steel
Outside Diameter
8.176
Chain Number
78
Hub Dia.
5.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78CS9 2
Zoro #
G2530303
UPC #
697950324432
Country of Origin
United States

Dimensions

Outside Diameter
8.176
Hub Dia.
5.25
Tooth Thickness
7/8
Pitch Diameter
7.63
Keyway Size
1/2 X 1/4
Storage Width
8.176
Length through Bore
3.875
Pitch Dia.
2.609
Roller Width
0.938
Chain Roller Dia.
0.875
Set Screw Size
1/2-13X1/2
Storage Length
8.176

Details

Weight
25.69
Material
Steel
Chain Number
78
Number of Set Screws
2
Chain Type
Engineered Chain
Number of Teeth
9
Set Screw Location
2, over key/90
Bore Type
Bored to Size
Number of Rows
1
Stocked Finished Bore
2
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.