Zoro Homepage

Spk Eng C Bs, 82CS10 2 15/16

  • Mfr # 82CS10 2 15/16

  • Zoro # G2533079


product price: $704.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
10.464
Weight
33.73
Material
Steel
Surface Treatment
Protective Coating
Chain Roller Dia.
1.219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82CS10 2 15/16
Zoro #
G2533079
UPC #
697950324470
Country of Origin
United States

Dimensions

Outside Diameter
10.464
Chain Roller Dia.
1.219
Set Screw Size
5/8-11X5/8
Hub Dia.
5.25
Tooth Thickness
1.125
Keyway Size
3/4 X 3/8
Storage Width
10.469
Pitch Dia.
3.075
Storage Length
10.469
Length through Bore
4.125
Pitch Diameter
9.95
Roller Width
1.25

Details

Weight
33.73
Material
Steel
Surface Treatment
Protective Coating
Number of Rows
1
Chain Type
Engineered Chain
Stocked Finished Bore
2.9375
Number of Teeth
10
Chain Number
82
Number of Set Screws
2
Set Screw Location
2, over key/90
Bore Type
Bored to Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.