Zoro Homepage

Spk Eng C Bs, 82CS11 2 15/16

  • Mfr # 82CS11 2 15/16

  • Zoro # G2531703


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
11.473
Material
Steel
Weight
42.84
Number of Rows
1
Chain Roller Dia.
1.219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82CS11 2 15/16
Zoro #
G2531703
UPC #
697950324494
Country of Origin
United States

Dimensions

Outside Diameter
11.473
Chain Roller Dia.
1.219
Storage Length
11.469
Set Screw Size
5/8-11X5/8
Pitch Diameter
10.91
Hub Dia.
5.75
Tooth Thickness
1.125
Pitch Dia.
3.075
Roller Width
1.25
Length through Bore
4.375
Keyway Size
3/4 X 3/8
Storage Width
11.469

Details

Material
Steel
Weight
42.84
Number of Rows
1
Stocked Finished Bore
2.9375
Set Screw Location
2, over key/90
Bore Type
Bored to Size
Number of Set Screws
2
Chain Type
Engineered Chain
Surface Treatment
Protective Coating
Chain Number
82
Number of Teeth
11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.