Zoro Homepage

Spk Eng C Bs, 82CS11 2 7/16

  • Mfr # 82CS11 2 7/16

  • Zoro # G2531828


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
11.473
Weight
45.53
Surface Treatment
Protective Coating
Number of Teeth
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82CS11 2 7/16
Zoro #
G2531828
UPC #
697950324500
Country of Origin
United States

Dimensions

Outside Diameter
11.473
Pitch Diameter
10.91
Roller Width
1.25
Hub Dia.
5.75
Keyway Size
5/8 X 5/16
Storage Width
11.469
Chain Roller Dia.
1.219
Tooth Thickness
1.125
Length through Bore
4.375
Storage Length
11.469
Set Screw Size
5/8-11X5/8
Pitch Dia.
3.075

Details

Material
Steel
Weight
45.53
Surface Treatment
Protective Coating
Number of Teeth
11
Bore Type
Bored to Size
Chain Number
82
Stocked Finished Bore
2.4375
Set Screw Location
2, over key/90
Number of Set Screws
2
Number of Rows
1
Chain Type
Engineered Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.