Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Eng C Bs, 82CS12 2 15/16

  • Mfr # 82CS12 2 15/16

  • Zoro # G2531968


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
12.476
Weight
48.29
Chain Type
Engineered Chain
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82CS12 2 15/16
Zoro #
G2531968
UPC #
697950324517
Country of Origin
United States

Dimensions

Outside Diameter
12.476
Roller Width
1.25
Storage Length
12.48
Pitch Diameter
11.88
Length through Bore
4.375
Chain Roller Dia.
1.219
Hub Dia.
5.75
Storage Width
12.48
Set Screw Size
5/8-11X5/8
Pitch Dia.
3.075
Tooth Thickness
1.125
Keyway Size
3/4 X 3/8

Details

Material
Steel
Weight
48.29
Chain Type
Engineered Chain
Number of Teeth
12
Stocked Finished Bore
2.9375
Number of Rows
1
Set Screw Location
2, over key/90
Chain Number
82
Surface Treatment
Protective Coating
Number of Set Screws
2
Bore Type
Bored to Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.