Zoro Homepage

Spk Eng C Bs, 82CS12 2 7/16

  • Mfr # 82CS12 2 7/16

  • Zoro # G2533724


product price: $804.99
/ea
Free Shipping & Returns

Key Features

Outside Diameter
12.476
Material
Steel
Weight
50.94
Number of Set Screws
2
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82CS12 2 7/16
Zoro #
G2533724
UPC #
697950324524
Country of Origin
United States

Dimensions

Outside Diameter
12.476
Storage Length
12.48
Length through Bore
4.375
Roller Width
1.25
Keyway Size
5/8 X 5/16
Set Screw Size
5/8-11X5/8
Tooth Thickness
1.125
Chain Roller Dia.
1.219
Pitch Dia.
3.075
Hub Dia.
5.75
Pitch Diameter
11.88
Storage Width
12.48

Details

Material
Steel
Weight
50.94
Number of Set Screws
2
Number of Teeth
12
Set Screw Location
2, over key/90
Stocked Finished Bore
2.4375
Number of Rows
1
Chain Type
Engineered Chain
Chain Number
82
Bore Type
Bored to Size
Surface Treatment
Protective Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.