Zoro Homepage

Spk Idler Ball Bearing, 40BB35H 5/8

  • Mfr # 40BB35H 5/8

  • Zoro # G3339011


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
35
Bore Dia. - Sprockets
0.625
Bore Type
Bearing
Chain Number
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BB35H 5/8
Zoro #
G3339011
UPC #
697950339894
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
0.625
Pitch Dia.
5.578
Hub Dia. (In.)
2.25
Outside Dia. (In.)
5.86
Length through Bore (In.)
0.487
Caliper Diameter
5.26
Storage Width
6
Storage Height
0.8125
Chain Roller Dia.
0.312
Roller Width
0.3125
Tooth Thickness
0.284
Storage Length
6

Details

Material
Steel
Number of Teeth
35
Bore Type
Bearing
Chain Number
40
Pitch
0.5
Type
Idler
Weight
1.9
For Use With
Chain Tightener Part #E5006
Number of Rows
1
Roller Bearing Type
BALL BEARING
Hardened Teeth
YES
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.