Zoro Homepage

Spk Idler Ball Bearing, 40BB48H 5/8

  • Mfr # 40BB48H 5/8

  • Zoro # G2456648


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
0.625
Number of Teeth
48
Length through Bore (In.)
0.72
Pitch Dia.
7.6449
Pitch
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BB48H 5/8
Zoro #
G2456648
UPC #
697950340081
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
0.625
Length through Bore (In.)
0.72
Pitch Dia.
7.6449
Hub Dia. (In.)
2.25
Outside Dia. (In.)
7.929
Storage Width
7.929
Caliper Diameter
7.33
Chain Roller Dia.
0.312
Tooth Thickness
0.284
Storage Height
0.2665
Roller Width
0.3125
Storage Length
7.929

Details

Number of Teeth
48
Pitch
0.5
Bore Type
Bearing
Material
Steel
For Use With
Chain Tightener Part #E5006
Type
Idler
Weight
3.2
Number of Rows
1
Hardened Teeth
Yes
Surface Treatment
Protective Coating
Chain Number
40
Roller Bearing Type
Ball Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.