Zoro Homepage

Spk Idler Ball Bearing, 50BB39H 3/4

  • Mfr # 50BB39H 3/4

  • Zoro # G3352637


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
0.75
Bore Type
Bearing
Material
Steel
Pitch Dia.
7.7672
For Use With
Chain Tightener Part #E5006
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BB39H 3/4
Zoro #
G3352637
UPC #
697950340074
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
0.75
Pitch Dia.
7.7672
Hub Dia. (In.)
2.625
Length through Bore (In.)
0.61
Outside Dia. (In.)
8.117
Storage Height
0.61
Storage Length
8.117
Tooth Thickness
0.61
Caliper Diameter
7.367
Roller Width
0.375
Chain Roller Dia.
0.4
Storage Width
8.117

Details

Bore Type
Bearing
Material
Steel
For Use With
Chain Tightener Part #E5006
Pitch
0.625
Type
Idler
Number of Teeth
39
Weight
3.85
Roller Bearing Type
Ball Bearing
Chain Number
50
Surface Treatment
Protective Coating
Number of Rows
1
Hardened Teeth
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.