Zoro Homepage

Spk Idler Ball Bearing, 80BB12H 3/4

  • Mfr # 80BB12H 3/4

  • Zoro # G3327400


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Bore Dia. - Sprockets
0.75
Outside Dia. (In.)
4.33
Bore Type
Bearing
Weight
1.4
Number of Teeth
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BB12H 3/4
Zoro #
G3327400
UPC #
697950340289
Country of Origin
United States

Dimensions

Bore Dia. - Sprockets
0.75
Outside Dia. (In.)
4.33
Hub Dia. (In.)
2.25
Pitch Dia.
3.864
Length through Bore (In.)
0.6
Chain Roller Dia.
0.625
Storage Length
4.5
Storage Height
0.75
Roller Width
0.625
Caliper Diameter
3.239
Storage Width
4.5
Tooth Thickness
0.575

Details

Bore Type
Bearing
Weight
1.4
Number of Teeth
12
Pitch
1
Type
Idler
Material
Steel
For Use With
Chain Tightener Part #E5006
Hardened Teeth
YES
Chain Number
80
Number of Rows
1
Surface Treatment
Protective Coating
Roller Bearing Type
BALL BEARING

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.