Spk Idler Ball Bearing Plastic, 40BB18NM 5/8

  • Mfr # 40BB18NM 5/8

  • Zoro # G3328697


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Length through Bore
0.72
Outside Dia.
3.136
Material
Plastic
Bore Dia.
0.625
Weight
0.23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40BB18NM 5/8
Zoro #
G3328697
UPC #
697950353135
Country of Origin
United States

Dimensions

Length through Bore
0.72
Outside Dia.
3.136
Bore Dia.
0.625
Chain Roller Dia.
0.312
Caliper Diameter
2.567
Roller Width
0.3125
Storage Width
3.125
Pitch Dia.
0.5
Pitch Diameter
2.8794
Tooth Thickness
0.284
Hub Dia.
2.25
Storage Height
0.6875
Storage Length
3.125

Details

Material
Plastic
Weight
0.23
Chain Type
Idler
Hardened Teeth
No
Chain Number
40
Roller Bearing Type
Ball Bearing
Bore Type
Bearing
Surface Treatment
Protective Coating
Accessory Type
Chain Tightener Part #E5006
Number of Rows
1
Number of Teeth
18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.