Spk Idler Ball Bearing Plastic, 50BB17NM 1/2

  • Mfr # 50BB17NM 1/2

  • Zoro # G7044428


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length through Bore
0.72
Bore Dia.
0.5
Outside Dia.
3.718
Weight
0.27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50BB17NM 1/2
Zoro #
G7044428
UPC #
697950353159
Country of Origin
United States

Dimensions

Length through Bore
0.72
Bore Dia.
0.5
Outside Dia.
3.718
Storage Width
4
Storage Height
0.75
Storage Length
4
Hub Dia.
2.625
Tooth Thickness
0.343
Pitch Dia.
0.625
Pitch Diameter
3.4014
Caliper Diameter
3.001
Chain Roller Dia.
0.4
Roller Width
0.375

Details

Material
Plastic
Weight
0.27
Number of Teeth
17
Surface Treatment
Protective Coating
Roller Bearing Type
Ball Bearing
Hardened Teeth
No
Chain Number
50
Number of Rows
1
Accessory Type
Chain Tightener Part #E5006
Bore Type
Bearing
Chain Type
Idler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.