
Spk Idler Ball Bearing Plastic, 50BB18NM 5/8
Mfr # 50BB18NM 5/8
Zoro # G7044391
product price:Â $346.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
3.92
Material
Plastic
Bore Dia.
0.625
Length through Bore
0.72
Weight
0.29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50BB18NM 5/8
Zoro #
G7044391
UPC #
697950353166
Country of Origin
United States
Dimensions
Outside Dia.
3.92
Bore Dia.
0.625
Length through Bore
0.72
Storage Height
0.75
Caliper Diameter
3.199
Storage Width
4
Pitch Dia.
0.625
Hub Dia.
2.75
Pitch Diameter
3.5992
Storage Length
4
Roller Width
0.375
Tooth Thickness
0.343
Chain Roller Dia.
0.4
Details
Material
Plastic
Weight
0.29
Chain Type
Idler
Accessory Type
Chain Tightener Part #E5006
Roller Bearing Type
Ball Bearing
Number of Teeth
18
Chain Number
50
Surface Treatment
Protective Coating
Hardened Teeth
No
Bore Type
Bearing
Number of Rows
1
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.