Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Idler Ball Bearing Plastic, 60BB15NM 1/2

  • Mfr # 60BB15NM 1/2

  • Zoro # G7037629


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Length through Bore
0.72
Outside Dia.
3.978
Bore Dia.
0.5
Material
Plastic
Weight
0.32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BB15NM 1/2
Zoro #
G7037629
UPC #
697950353173
Country of Origin
United States

Dimensions

Length through Bore
0.72
Outside Dia.
3.978
Bore Dia.
0.5
Storage Height
0.75
Roller Width
0.5
Storage Length
4
Storage Width
4
Tooth Thickness
0.459
Pitch Diameter
3.6073
Caliper Diameter
3.119
Hub Dia.
2.5
Pitch Dia.
0.75
Chain Roller Dia.
0.469

Details

Material
Plastic
Weight
0.32
Hardened Teeth
No
Bore Type
Bearing
Accessory Type
Chain Tightener Part #E5006
Surface Treatment
Protective Coating
Chain Number
60
Chain Type
Idler
Roller Bearing Type
Ball Bearing
Number of Rows
1
Number of Teeth
15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.