Spk Idler Ball Bearing Plastic, 60BB16NM 5/8

  • Mfr # 60BB16NM 5/8

  • Zoro # G7037069


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Length through Bore
0.72
Bore Dia.
0.625
Outside Dia.
4.221
Weight
0.33
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BB16NM 5/8
Zoro #
G7037069
UPC #
697950353142
Country of Origin
United States

Dimensions

Length through Bore
0.72
Bore Dia.
0.625
Outside Dia.
4.221
Storage Length
4.221
Hub Dia.
2.75
Tooth Thickness
0.459
Pitch Dia.
0.75
Caliper Diameter
3.375
Storage Width
4.221
Pitch Diameter
3.8444
Chain Roller Dia.
0.469
Storage Height
0.72
Roller Width
0.5

Details

Material
Plastic
Weight
0.33
Bore Type
Bearing
Surface Treatment
Protective Coating
Hardened Teeth
No
Chain Type
Idler
Number of Rows
1
Number of Teeth
16
Accessory Type
Chain Tightener Part #E5006
Roller Bearing Type
Ball Bearing
Chain Number
60

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.