Zoro Homepage

Spk Idler Bronze Bushing, 60BR15 7/8

  • Mfr # 60BR15 7/8

  • Zoro # G3332711


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
3.98
Bearing Type - Sprockets
BRONZE BEARING
Weight
1.65
Bore Dia. (In.)
0.875
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BR15 7/8
Zoro #
G3332711
UPC #
697950341804
Country of Origin
United States

Dimensions

Outside Dia.
3.98
Bore Dia. (In.)
0.875
Hub Dia.
2.625
Roller Width
0.5
Storage Length
4.3125
Storage Width
4.3125
Tooth Thickness
0.459
Storage Height
1.0625
Chain Roller Dia.
0.469
Caliper Diameter
3.119
Length through Bore
1
Pitch Dia.
0.75
Pitch Diameter
3.607

Details

Bearing Type - Sprockets
BRONZE BEARING
Weight
1.65
Material
Steel
Number of Teeth
15
Hardened Teeth
YES
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
60
Chain Type
Idler
Accessory Type
Chain Tightener Part #E5006
Bore Type
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.