Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Idler Bronze Bushing, 60BR17 1 1/8

  • Mfr # 60BR17 1 1/8

  • Zoro # G2449158


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Outside Dia.
4.46
Bearing Type - Sprockets
BRONZE BEARING
Number of Teeth
17
Bore Dia. (In.)
1.125
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60BR17 1 1/8
Zoro #
G2449158
UPC #
697950341828
Country of Origin
United States

Dimensions

Outside Dia.
4.46
Bore Dia. (In.)
1.125
Chain Roller Dia.
0.469
Roller Width
0.5
Length through Bore
1.25
Tooth Thickness
0.459
Storage Width
4.4375
Storage Height
1.6875
Pitch Diameter
4.082
Hub Dia.
3.25
Pitch Dia.
0.75
Caliper Diameter
3.595
Storage Length
4.4375

Details

Bearing Type - Sprockets
BRONZE BEARING
Number of Teeth
17
Material
Steel
Weight
2.7
Surface Treatment
Protective Coating
Chain Number
60
Hardened Teeth
YES
Chain Type
Idler
Number of Rows
1
Accessory Type
Chain Tightener Part #E5006
Bore Type
Bearing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.