Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Idler Bronze Bushing, 80BR15 1 1/8

  • Mfr # 80BR15 1 1/8

  • Zoro # G2824522


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1.125
Material
Steel
Bearings
BRONZE BEARING
Weight
4.25
Outside Diameter
5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80BR15 1 1/8
Zoro #
G2824522
UPC #
697950341835
Country of Origin
United States

Dimensions

Bore Dia.
1.125
Outside Diameter
5.3
Storage Length
5.75
Storage Height
1.5625
Roller Width
0.625
Tooth Thickness
0.575
Caliper Diameter
4.158
Chain Roller Dia.
0.625
Storage Width
5.75
Hub Dia.
3.5
Pitch Diameter
4.81
Pitch Dia.
1
Length through Bore
1.5

Details

Material
Steel
Bearings
BRONZE BEARING
Weight
4.25
Chain Number
80
Accessory Type
Chain Tightener Part #E5006
Hardened Teeth
YES
Number of Rows
1
Bore Type
Bearing
Number of Teeth
15
Chain Type
Idler
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.