Zoro Homepage

Spk Roller A, 100A41

  • Mfr # 100A41

  • Zoro # G2459524


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
41
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
16.3294
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A41
Zoro #
G2459524
UPC #
697950023458
Country of Origin
United States

Dimensions

Pitch Dia.
16.3294
Length through Bore (In.)
0.692
Outside Dia. (In.)
17.031
Storage Width
17.031
Storage Height
0.692
Storage Length
17.031
Caliper Diameter
15.5674

Details

Material
Steel
Number of Teeth
41
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
15.001
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
37.52
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.