Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A43

  • Mfr # 100A43

  • Zoro # G2458492


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
43
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
17.1244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A43
Zoro #
G2458492
UPC #
697950023496
Country of Origin
United States

Dimensions

Pitch Dia.
17.1244
Outside Dia. (In.)
17.829
Length through Bore (In.)
0.692
Storage Height
0.692
Caliper Diameter
16.363
Storage Width
17.829
Storage Length
17.829

Details

Material
Steel
Number of Teeth
43
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
15.799
Sprocket Hub Type
A
Type
Standard ANSI Roller
Weight
41.24
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.