Zoro Homepage

Spk Roller A, 100A49

  • Mfr # 100A49

  • Zoro # G2457558


product price: $593.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
20.22
Length through Bore (In.)
0.692
Pitch Dia.
19.5098
Bore Type
Reboreable
Number of Teeth
49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A49
Zoro #
G2457558
UPC #
697950023595
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.22
Length through Bore (In.)
0.692
Pitch Dia.
19.5098
Storage Length
20.22
Storage Width
20.22
Storage Height
0.692
Caliper Diameter
18.7498

Details

Bore Type
Reboreable
Number of Teeth
49
Material
Steel
Type
Standard ANSI Roller
Max. Bore (In.)
18.19
Sprocket Hub Type
A
Weight
53.82
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.