Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A50

  • Mfr # 100A50

  • Zoro # G3307426


product price: $637.99
/ea
Free Shipping & Returns

Key Features

Weight
56.07
Bore Type
Reboreable
Sprocket Hub Type
A
Outside Dia. (In.)
20.618
Max. Bore (In.)
18.588
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A50
Zoro #
G3307426
UPC #
697950023601
Country of Origin
United States

Dimensions

Outside Dia. (In.)
20.618
Pitch Dia.
19.9075
Length through Bore (In.)
0.692
Storage Width
20.618
Storage Height
0.692
Storage Length
20.618
Caliper Diameter
19.1575

Details

Weight
56.07
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
18.588
Number of Teeth
50
Type
Standard ANSI Roller
Material
Steel
Chain Number
100
Min. Bore
1.5
Surface Treatment
Protective Coating
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.