Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A51

  • Mfr # 100A51

  • Zoro # G2458958


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
51
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
20.3051
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A51
Zoro #
G2458958
UPC #
697950023618
Country of Origin
United States

Dimensions

Pitch Dia.
20.3051
Outside Dia. (In.)
21.017
Length through Bore (In.)
0.692
Caliper Diameter
19.5455
Storage Height
0.692
Storage Width
21.017
Storage Length
21.017

Details

Material
Steel
Number of Teeth
51
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Max. Bore (In.)
18.987
Type
Standard ANSI Roller
Weight
58.38
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.