Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A58

  • Mfr # 100A58

  • Zoro # G2458790


product price: $726.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
58
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
23.0888
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A58
Zoro #
G2458790
UPC #
697950023700
Country of Origin
United States

Dimensions

Pitch Dia.
23.0888
Length through Bore (In.)
0.692
Outside Dia. (In.)
23.805
Storage Length
23.805
Storage Width
23.805
Storage Height
0.692
Caliper Diameter
22.3388

Details

Material
Steel
Number of Teeth
58
Bore Type
Reboreable
Chain Number
100
Max. Bore (In.)
21.775
Sprocket Hub Type
A
Type
Standard ANSI Roller
Weight
75.79
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.