Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 100A59

  • Mfr # 100A59

  • Zoro # G2460568


product price: $744.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
59
Bore Type
Reboreable
Chain Number
100
Pitch Dia.
23.4865
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100A59
Zoro #
G2460568
UPC #
697950023717
Country of Origin
United States

Dimensions

Pitch Dia.
23.4865
Length through Bore (In.)
0.692
Outside Dia. (In.)
24.203
Storage Width
24.203
Storage Length
24.203
Storage Height
0.692
Caliper Diameter
22.7282

Details

Material
Steel
Number of Teeth
59
Bore Type
Reboreable
Chain Number
100
Sprocket Hub Type
A
Type
Standard ANSI Roller
Max. Bore (In.)
22.173
Weight
78.47
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.