Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 120A70

  • Mfr # 120A70

  • Zoro # G3349609


product price: $2,310.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Sprocket Hub Type
A
Number of Teeth
70
Type
Standard ANSI Roller
Max. Bore (In.)
31.87
Pitch Dia.
33.4338
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
120A70
Zoro #
G3349609
UPC #
697950025353
Country of Origin
United States

Dimensions

Pitch Dia.
33.4338
Outside Dia. (In.)
34.3
Length through Bore (In.)
0.924
Caliper Diameter
32.5588
Storage Length
34.3
Storage Height
0.924
Storage Width
34.3

Details

Sprocket Hub Type
A
Number of Teeth
70
Type
Standard ANSI Roller
Max. Bore (In.)
31.87
Material
Steel
Weight
213.69
Bore Type
Reboreable
Min. Bore
1.5
Surface Treatment
Protective Coating
Chain Number
120
Number of Rows
1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.