Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 120A8

  • Mfr # 120A8

  • Zoro # G2468898


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
120
Pitch Dia.
3.9197
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A8
Zoro #
G2468898
UPC #
697950024479
Country of Origin
United States

Dimensions

Pitch Dia.
3.9197
Outside Dia. (In.)
4.521
Length through Bore (In.)
0.924
Storage Height
0.924
Storage Length
4.521
Storage Width
4.521
Caliper Diameter
3.0447

Details

Material
Steel
Number of Teeth
8
Bore Type
Reboreable
Chain Number
120
Max. Bore (In.)
2.091
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
2.26
Surface Treatment
Protective Coating
Number of Rows
1
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.