Zoro Homepage

Spk Roller A, 120A9

  • Mfr # 120A9

  • Zoro # G2467154


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Type
Standard ANSI Roller
Sprocket Hub Type
A
Length through Bore (In.)
0.924
Pitch Dia.
4.3857
Number of Teeth
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
120A9
Zoro #
G2467154
UPC #
697950024493
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.924
Pitch Dia.
4.3857
Outside Dia. (In.)
5.021
Storage Width
5.022
Storage Length
5.022
Storage Height
0.924
Caliper Diameter
3.4441

Details

Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Teeth
9
Bore Type
Reboreable
Max. Bore (In.)
2.591
Material
Steel
Weight
2.98
Number of Rows
1
Surface Treatment
Protective Coating
Chain Number
12
Min. Bore
1.25

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.