Zoro Homepage

Spk Roller A, 140A27

  • Mfr # 140A27

  • Zoro # G2459770


product price: $547.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Number of Teeth
27
Bore Type
Reboreable
Chain Number
140
Pitch Dia.
15.0741
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A27
Zoro #
G2459770
UPC #
697950026152
Country of Origin
United States

Dimensions

Pitch Dia.
15.0741
Length through Bore (In.)
0.924
Outside Dia. (In.)
16.022
Storage Height
0.924
Storage Width
16.022
Caliper Diameter
14.0486
Storage Length
16.022

Details

Material
Steel
Number of Teeth
27
Bore Type
Reboreable
Chain Number
140
Max. Bore (In.)
13.192
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
42.18
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.