Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 140A54

  • Mfr # 140A54

  • Zoro # G2461898


product price: $1,626.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Type
Standard ANSI Roller
Pitch Dia.
30.0973
Max. Bore (In.)
28.266
Sprocket Hub Type
A
Outside Dia. (In.)
31.096
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
140A54
Zoro #
G2461898
UPC #
697950026381
Country of Origin
United States

Dimensions

Pitch Dia.
30.0973
Outside Dia. (In.)
31.096
Length through Bore (In.)
0.924
Storage Height
0.924
Storage Width
31.096
Storage Length
31.096
Caliper Diameter
29.0973

Details

Type
Standard ANSI Roller
Max. Bore (In.)
28.266
Sprocket Hub Type
A
Bore Type
Reboreable
Number of Teeth
54
Material
Steel
Weight
172.64
Number of Rows
1
Chain Number
140
Surface Treatment
Protective Coating
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.