Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 140A70

  • Mfr # 140A70

  • Zoro # G2461642


product price: $3,138.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Length through Bore (In.)
0.924
Type
Standard ANSI Roller
Number of Teeth
70
Bore Type
Reboreable
Sprocket Hub Type
A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
140A70
Zoro #
G2461642
UPC #
697950026442
Country of Origin
United States

Dimensions

Length through Bore (In.)
0.924
Outside Dia. (In.)
40.017
Pitch Dia.
39.0061
Storage Height
0.924
Storage Length
40.017
Storage Width
40.017
Caliper Diameter
38.0061

Details

Type
Standard ANSI Roller
Number of Teeth
70
Bore Type
Reboreable
Sprocket Hub Type
A
Max. Bore (In.)
37.187
Material
Steel
Weight
291.45
Min. Bore
1.5
Chain Number
140
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.