Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 160A27

  • Mfr # 160A27

  • Zoro # G2445369


product price: $848.99
/ea
Free Shipping & Returns

Key Features

Bore Type
Reboreable
Outside Dia. (In.)
18.311
Material
Steel
Max. Bore (In.)
15.081
Pitch Dia.
17.2276
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A27
Zoro #
G2445369
UPC #
697950027241
Country of Origin
United States

Dimensions

Outside Dia. (In.)
18.311
Pitch Dia.
17.2276
Length through Bore (In.)
1.156
Storage Height
1.156
Caliper Diameter
16.0735
Storage Length
18.311
Storage Width
18.311

Details

Bore Type
Reboreable
Material
Steel
Max. Bore (In.)
15.081
Sprocket Hub Type
A
Number of Teeth
27
Type
Standard ANSI Roller
Weight
69.63
Number of Rows
1
Surface Treatment
Protective Coating
Min. Bore
1.5
Chain Number
160

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.