Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 160A28

  • Mfr # 160A28

  • Zoro # G2444720


product price: $810.99
/ea
Free Shipping & Returns

Key Features

Pitch Dia.
17.8628
Outside Dia. (In.)
18.95
Material
Steel
Bore Type
Reboreable
Length through Bore (In.)
1.156
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A28
Zoro #
G2444720
UPC #
697950027265
Country of Origin
United States

Dimensions

Pitch Dia.
17.8628
Outside Dia. (In.)
18.95
Length through Bore (In.)
1.156
Storage Height
1.156
Storage Width
18.95
Caliper Diameter
16.7378
Storage Length
18.95

Details

Material
Steel
Bore Type
Reboreable
Max. Bore (In.)
15.72
Type
Standard ANSI Roller
Sprocket Hub Type
A
Number of Teeth
28
Weight
75
Min. Bore
1.5
Chain Number
160
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.