Zoro Homepage

Spk Roller A, 160A80

  • Mfr # 160A80

  • Zoro # G2449340


product price: $5,054.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
160
Pitch Dia.
50.9427
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160A80
Zoro #
G2449340
UPC #
697950027494
Country of Origin
United States

Dimensions

Pitch Dia.
50.9427
Length through Bore (In.)
1.156
Outside Dia. (In.)
52.103
Storage Length
52.103
Storage Height
1.156
Storage Width
52.103
Caliper Diameter
49.8177

Details

Material
Steel
Number of Teeth
80
Bore Type
Reboreable
Chain Number
160
Type
Standard ANSI Roller
Max. Bore (In.)
48.873
Sprocket Hub Type
A
Weight
627.81
Min. Bore
1.5
Number of Rows
1
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.