Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 180A15

  • Mfr # 180A15

  • Zoro # G2461049


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Sprocket Hub Type
A
Max. Bore (In.)
8.305
Material
Steel
Number of Teeth
15
Pitch Dia.
10.8219
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A15
Zoro #
G2461049
UPC #
697950027814
Country of Origin
United States

Dimensions

Pitch Dia.
10.8219
Length through Bore (In.)
1.301
Outside Dia. (In.)
11.935
Storage Width
11.935
Caliper Diameter
9.3566
Storage Length
11.935
Storage Height
1.301

Details

Sprocket Hub Type
A
Max. Bore (In.)
8.305
Material
Steel
Number of Teeth
15
Bore Type
Reboreable
Type
Standard ANSI Roller
Weight
28.81
Chain Number
180
Number of Rows
1
Min. Bore
1.5
Surface Treatment
Protective Coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.