Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spk Roller A, 180A17

  • Mfr # 180A17

  • Zoro # G2462701


product price: $881.99
/ea
Free Shipping & Returns

Key Features

Max. Bore (In.)
9.756
Bore Type
Reboreable
Number of Teeth
17
Material
Steel
Type
Standard ANSI Roller
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180A17
Zoro #
G2462701
UPC #
697950027852
Country of Origin
United States

Dimensions

Pitch Dia.
12.2449
Length through Bore (In.)
1.301
Outside Dia. (In.)
13.386
Storage Width
13.386
Storage Height
1.301
Storage Length
13.386
Caliper Diameter
10.7867

Details

Max. Bore (In.)
9.756
Bore Type
Reboreable
Number of Teeth
17
Material
Steel
Type
Standard ANSI Roller
Sprocket Hub Type
A
Weight
37.53
Surface Treatment
Protective Coating
Chain Number
180
Number of Rows
1
Min. Bore
1.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.